Zoro Homepage

NC Spotting Drills, 118 deg., 5/16in., TiN

  • Mfr # 955-000-026

  • Zoro # G1961760


product price: $11.29
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
5/16 in - 0.3125
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-026
Zoro #
G1961760
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
5/8 in
Overall Length
1 1/2 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
5/16"
Drill Bit Size
5/16 in
Body Dia.
5/16 in
Size (In.)
5/16
Sizes Included
5/16"

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Left/Right Hand
Right Hand
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
118
Finish
Tin
Decimal Equivalent
0.3125
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiN
Number of Pieces
1
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 5/16 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.