Zoro Homepage

NC Spotting Drills, 118 deg., 5/8in., HSS

  • Mfr # 955-000-047

  • Zoro # G8923914


product price: $35.95
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-047
Zoro #
G8923914
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1 1/8 in
Overall Length
2 1/4 in
Shank Dia.
5/8 in
Body Dia.
5/8 in
Size (In.)
5/8
Drill Size
5/8"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/8 in
Sizes Included
5/8"

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Drill Point (Deg.)
118
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Primary Material Application ISO Code
P
Number of Pieces
1
Decimal Equivalent
0.6250
Drill Bit Material
High Speed Steel
Left/Right Hand
Left Hand
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Material
High Speed Steel
Drill Bit Finish
Uncoated
Cutting Direction - Machining
Left Hand

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 5/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.