Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 118 deg., 5/8in., TiN

  • Mfr # 955-000-044

  • Zoro # G8923896


product price: $37.09
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-044
Zoro #
G8923896
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1 1/8 in
Overall Length
2 1/4 in
Shank Dia.
5/8 in
Body Dia.
5/8 in
Drill Bit Size
5/8 in
Sizes Included
5/8"
Drill Size
5/8"
Size (In.)
5/8
Drill Bit Dimension Type
Fractional Inch

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Decimal Equivalent
0.6250
Drill Point (Deg.)
118
Cutting Direction - Machining
Right Hand
Drill Bit Finish
TiN
Number of Pieces
1
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Drill Bit Grouping
Drill Bit
Finish
Tin
Material
High Speed Steel
Left/Right Hand
Right Hand
Drill Bit Material
High Speed Steel

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 5/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.