Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 118 deg., 7/8in., HSS

  • Mfr # 955-000-059

  • Zoro # G8923993


product price: $56.99
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
7/8 in - 0.8750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955-000-059
Zoro #
G8923993
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7/8 in - 0.8750
Flute Length
1 1/4 in
Overall Length
2 1/2 in
Shank Dia.
7/8 in
Drill Size
7/8"
Sizes Included
7/8"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
7/8 in
Body Dia.
7/8 in
Size (In.)
7/8

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Uncoated
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Cutting Direction - Machining
Left Hand
Decimal Equivalent
0.8750
Finish
Uncoated
Material
High Speed Steel
Drill Bit Material
High Speed Steel
Primary Material Application ISO Code
P
Left/Right Hand
Left Hand
Drill Point (Deg.)
118

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 7/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.