Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 118 deg., 9/16in., HSS

  • Mfr # 955-000-065

  • Zoro # G8924054


product price: $32.79
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
9/16 in - 0.5625
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-065
Zoro #
G8924054
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
1 in
Overall Length
2 in
Shank Dia.
9/16 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
9/16"
Body Dia.
9/16 in
Drill Bit Size
9/16 in
Size (In.)
9/16
Drill Size
9/16"

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.5625
Drill Point (Deg.)
118
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Material
High Speed Steel
Left/Right Hand
Left Hand
Primary Material Application ISO Code
P
Number of Pieces
1
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Cutting Direction - Machining
Left Hand
Finish
Uncoated

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 9/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.