Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 118 deg., RH, 1-3/4in.

  • Mfr # 955-000-085

  • Zoro # G8924221


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
1-3/4 in - 1.7500
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-085
Zoro #
G8924221
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-3/4 in - 1.7500
Flute Length
2 3/4 in
Overall Length
5 1/2 in
Shank Dia.
1 3/4 in
Body Dia.
1 3/4 in
Size (In.)
1-3/4
Drill Size
1-3/4"
Sizes Included
1-3/4"
Drill Bit Size
1 3/4 in
Drill Bit Dimension Type
Fractional Inch

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Decimal Equivalent
1.7500
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
118
Material
High Speed Steel
Finish
Uncoated
Drill Bit Finish
Uncoated

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 1 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.