Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 120 deg., RH, 3/4in, TiN

  • Mfr # 956-000-142

  • Zoro # G8924282


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/16 in - 0.3125
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956-000-142
Zoro #
G8924282
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/8 in
Overall Length
4 in
Shank Dia.
3/4 in
Size (In.)
3/4
Drill Bit Size
3/4 in
Sizes Included
3/4"
Body Dia.
3/4 in
Drill Size
3/4"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Drill Point (Deg.)
120
Drill Bit Finish
TiN
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Drill Bit Material
Solid Carbide
Number of Pieces
1
Decimal Equivalent
0.7500
Cutting Direction - Machining
Right Hand
Finish
Tin
Left/Right Hand
Right Hand
Drill Bit Grouping
Drill Bit
Material
Carbide

Description

Spotting Drill Bit, Carbide, 120 Degrees , 3/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.