Zoro Homepage

NC Spotting Drills, 82 deg., 2-1/2in., HSS

  • Mfr # 956-000-213

  • Zoro # G8588124


product price: $28.99
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-213
Zoro #
G8588124
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Body Dia.
1/4 in
Sizes Included
1/4"
Drill Bit Size
E
Drill Size
1/4"
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1/4

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.2500
Left/Right Hand
Right Hand
Material
High Speed Steel
Number of Pieces
1
Drill Bit Material
High Speed Steel
Primary Material Application ISO Code
P
Drill Bit Grouping
Drill Bit
Cutting Direction - Machining
Right Hand
Finish
Uncoated
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Drill Point (Deg.)
82

Description

Spotting Drill Bit, High Speed Steel, 82 Degrees , 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.