Zoro Homepage

NC Spotting Drills, 82 deg., 3/8in, Carbide

  • Mfr # 956-000-150

  • Zoro # G8588097


product price: $45.89
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-150
Zoro #
G8588097
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Body Dia.
3/8 in
Size (In.)
3/8
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/8 in
Sizes Included
3/8"
Drill Size
3/8"

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
82
Drill Bit Finish
Uncoated
Material
Carbide
Finish
Uncoated
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3750
Number of Pieces
1
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning

Description

Spotting Drill Bit, Carbide, 82 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.