Zoro Homepage

NC Spotting Drills, 82 deg., 4-3/8in., HSS

  • Mfr # 956-000-231

  • Zoro # G8588203


product price: $52.39
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-231
Zoro #
G8588203
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1 5/8 in
Overall Length
4 3/8 in
Shank Dia.
5/8 in
Drill Bit Size
5/8 in
Size (In.)
5/8
Sizes Included
5/8"
Drill Size
5/8"
Drill Bit Dimension Type
Fractional Inch
Body Dia.
5/8 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Left/Right Hand
Right Hand
Decimal Equivalent
0.6250
Finish
Uncoated
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Point (Deg.)
82
Primary Material Application ISO Code
P
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Material
High Speed Steel

Description

Spotting Drill Bit, High Speed Steel, 82 Degrees , 5/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.