Zoro Homepage

NC Spotting Drills, 82 deg., 5/8in, Carbide

  • Mfr # 956-000-156

  • Zoro # G8924325


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-156
Zoro #
G8924325
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Size (In.)
5/8
Drill Bit Dimension Type
Fractional Inch
Sizes Included
5/8"
Drill Bit Size
5/8 in
Drill Size
5/8"
Body Dia.
5/8 in

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Point (Deg.)
82
Cutting Direction - Machining
Right Hand
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Number of Pieces
1
Drill Bit Material
Solid Carbide
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Primary Material Application ISO Code
N1, N3, N4, P
Decimal Equivalent
0.6250
Material
Carbide
Drill Bit Finish
Uncoated

Description

Spotting Drill Bit, Carbide, 82 Degrees , 5/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.