Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 82 deg., RH, 10in., HSS

  • Mfr # 956-000-223

  • Zoro # G8924361


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-223
Zoro #
G8924361
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
1 7/8 in
Overall Length
10 in
Shank Dia.
3/4 in
Drill Size
3/4"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/4 in
Size (In.)
3/4
Sizes Included
3/4"
Body Dia.
3/4 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Material
High Speed Steel
Number of Pieces
1
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Drill Bit Material
High Speed Steel
Finish
Uncoated
Drill Point (Deg.)
82
Decimal Equivalent
0.7500
Drill Bit Finish
Uncoated
Drill Bit Grouping
Drill Bit

Description

Spotting Drill Bit, High Speed Steel, 82 Degrees , 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.