Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 82 deg., RH, 1/4in., HSS

  • Mfr # 956-000-217

  • Zoro # G8588142


product price: $59.39
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-217
Zoro #
G8588142
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
3/4 in
Overall Length
6 in
Shank Dia.
1/4 in
Size (In.)
1/4
Drill Bit Size
E
Sizes Included
1/4"
Drill Bit Dimension Type
Fractional Inch
Drill Size
1/4"
Body Dia.
1/4 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Left/Right Hand
Right Hand
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Cutting Direction - Machining
Right Hand
Number of Pieces
1
Drill Bit Finish
Uncoated
Decimal Equivalent
0.2500
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
82
Finish
Uncoated
Drill Bit Material
High Speed Steel
Primary Material Application ISO Code
P
Material
High Speed Steel

Description

Spotting Drill Bit, High Speed Steel, 82 Degrees , 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.