NC Spotting Drills, 82 deg., RH, 1in., HSS

  • Mfr # 956-000-205

  • Zoro # G8924352


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Size - Decimal
16.00mm - 0.6299
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-205
Zoro #
G8924352
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
16.00mm - 0.6299
Flute Length
2 1/4 in
Overall Length
10 in
Shank Dia.
1 in
Body Dia.
1 in
Drill Size
1"
Sizes Included
1"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1 in
Size (In.)
1

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Decimal Equivalent
0.6299
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Uncoated
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Primary Material Application ISO Code
P
Material
High Speed Steel
Drill Point (Deg.)
82
Drill Bit Material
High Speed Steel
Left/Right Hand
Right Hand

Description

Spotting Drill Bit, High Speed Steel, 82 Degrees , 1 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.