Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 82 deg., RH, 7in., HSS

  • Mfr # 956-000-229

  • Zoro # G8588194


product price: $60.99
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956-000-229
Zoro #
G8588194
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 1/8 in
Overall Length
7 in
Shank Dia.
3/8 in
Drill Size
3/8"
Body Dia.
3/8 in
Size (In.)
3/8
Drill Bit Dimension Type
Fractional Inch
Sizes Included
3/8"
Drill Bit Size
3/8 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Left/Right Hand
Right Hand
Number of Pieces
1
Application
Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
Drill Point (Deg.)
82
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
P
Decimal Equivalent
0.3750
Drill Bit Finish
Uncoated
Material
High Speed Steel
Finish
Uncoated
Drill Bit Material
High Speed Steel

Description

Spotting Drill Bit, High Speed Steel, 82 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.