Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 90 deg., LH, 3/8in., HSS

  • Mfr # 955-000-042

  • Zoro # G8923887


product price: $25.15
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955-000-042
Zoro #
G8923887
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 in
Overall Length
2 in
Shank Dia.
3/8 in
Drill Bit Dimension Type
Fractional Inch
Body Dia.
3/8 in
Sizes Included
3/8"
Size (In.)
3/8
Drill Size
3/8"
Drill Bit Size
3/8 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Drill Bit Finish
Uncoated
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Finish
Uncoated
Primary Material Application ISO Code
P
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Drill Point (Deg.)
90
Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.3750
Left/Right Hand
Left Hand

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.