Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 90 deg., LH, 9/16in, HSS

  • Mfr # 955-000-066

  • Zoro # G8924063


product price: $32.19
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
9/16 in - 0.5625
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-066
Zoro #
G8924063
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
1 in
Overall Length
2 in
Shank Dia.
9/16 in
Drill Size
9/16"
Size (In.)
9/16
Sizes Included
9/16"
Drill Bit Dimension Type
Fractional Inch
Body Dia.
9/16 in
Drill Bit Size
9/16 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5625
Drill Bit Material
High Speed Steel
Left/Right Hand
Left Hand
Drill Bit Finish
Uncoated
Primary Material Application ISO Code
P
Drill Point (Deg.)
90
Material
High Speed Steel
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Cutting Direction - Machining
Left Hand
Finish
Uncoated

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 9/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.