Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 90 deg, RH, 1-3/4in, HSS

  • Mfr # 955-000-087

  • Zoro # G8924246


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1-3/4 in - 1.7500
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-087
Zoro #
G8924246
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-3/4 in - 1.7500
Flute Length
2 3/4 in
Overall Length
5 1/2 in
Shank Dia.
1 3/4 in
Size (In.)
1-3/4
Drill Bit Size
1 3/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
1-3/4"
Sizes Included
1-3/4"
Body Dia.
1 3/4 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Left/Right Hand
Right Hand
Finish
Uncoated
Drill Bit Finish
Uncoated
Drill Point (Deg.)
90
Decimal Equivalent
1.7500
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.