Zoro Homepage

NC Spotting Drills, 90 deg., RH, 2in., TiN

  • Mfr # 955-000-064

  • Zoro # G8924045


product price: $28.39
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
9/16 in - 0.5625
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-064
Zoro #
G8924045
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
1 in
Overall Length
2 in
Shank Dia.
9/16 in
Sizes Included
9/16"
Body Dia.
9/16 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
9/16
Drill Bit Size
9/16 in
Drill Size
9/16"

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Drill Bit Finish
TiN
Finish
Tin
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
90
Material
High Speed Steel
Number of Pieces
1
Decimal Equivalent
0.5625
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 9/16 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.