Zoro Homepage

NC Spotting Drills, 90 deg., RH, 4in., HSS

  • Mfr # 955-000-081

  • Zoro # G8924185


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1-1/2 in - 1.5000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-081
Zoro #
G8924185
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/2 in - 1.5000
Flute Length
2 in
Overall Length
4 in
Shank Dia.
1 1/4 in
Sizes Included
1-1/4"
Size (In.)
1-1/4
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1 1/4 in
Drill Size
1-1/4"
Body Dia.
1 1/4 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Finish
Uncoated
Decimal Equivalent
1.2500
Drill Point (Deg.)
90
Drill Bit Finish
Uncoated
Number of Pieces
1
Primary Material Application ISO Code
P
Left/Right Hand
Right Hand
Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.