Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 90 deg., RH, 5in., HSS

  • Mfr # 955-000-075

  • Zoro # G8924124


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1-1/2 in - 1.5000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-075
Zoro #
G8924124
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/2 in - 1.5000
Flute Length
2 1/2 in
Overall Length
5 in
Shank Dia.
1 1/2 in
Drill Size
1-1/2"
Drill Bit Size
1 1/2 in
Body Dia.
1 1/2 in
Size (In.)
1-1/2
Sizes Included
1-1/2"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Primary Material Application ISO Code
P
Drill Bit Finish
Uncoated
Drill Point (Deg.)
90
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Left/Right Hand
Right Hand
Finish
Uncoated
Application
Can Be Chucked Close to The Point, Ensuring Accuracy and True Starts
Decimal Equivalent
1.5000

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.