Zoro Homepage

Slotting Saw, 10 in, HSS

  • Mfr # 950-000-893

  • Zoro # G8206380


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
10 in
Number of Teeth
56
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-000-893
Zoro #
G8206380
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
10 in
Cutter Thickness
3/8 in

Details

Item
Slotting Saw
Measurement System
Inch
Arbor Hole
1/2 in
Number of Teeth
56
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
List Number
950-000
Cutting Style
Slitting
Saw Type
Staggered Tooth

Description

Slotting Saw, Inch, 10 in, 3/8 in, Not Applicable, Not Applicable, 56, High Speed Steel, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.