Zoro Homepage

Slotting Saw, 4 in, HSS

  • Mfr # 950-000-953

  • Zoro # G8208219


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
4 in
Number of Teeth
32
List Number
950-000
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-000-953
Zoro #
G8208219
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4 in
Cutter Thickness
3/32 in

Details

Item
Slotting Saw
Measurement System
Inch
Arbor Hole
1 in
Number of Teeth
32
List Number
950-000
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Saw Type
Staggered Tooth
Cutting Style
Slitting

Description

Slotting Saw, Inch, 4 in, 3/32 in, Not Applicable, Not Applicable, 32, High Speed Steel, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.