Spotting Drill, 1 In., 120 Deg., 10 OAL
Mfr # 956-000-063
Zoro # G6392355
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
1 in - 1.0000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-063
Zoro #
G6392355
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1 in - 1.0000
Flute Length
2 1/4 in
Overall Length
10 in
Shank Dia.
1 in
Drill Bit Size
1 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1
Drill Size
1"
Body Dia.
1 in
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Bit Finish
Bright
Decimal Equivalent
1.0000
Finish
Bright
Material
Cobalt
Drill Bit Material
Cobalt Steel
Drill Bit Grouping
Drill Bit
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Drill Point (Deg.)
120
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.