Zoro Homepage

Spotting Drill, 1 In., 82 Deg., 6 OAL

  • Mfr # 956-000-202

  • Zoro # G6980793


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Size - Decimal
8.00mm - 0.3150
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-202
Zoro #
G6980793
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
8.00mm - 0.3150
Flute Length
2 1/4 in
Overall Length
6 in
Shank Dia.
1 in
Drill Bit Size
1 in
Size (In.)
1
Body Dia.
1 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
1"

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Material
Cobalt
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
82
Decimal Equivalent
0.3150
Drill Bit Material
Cobalt Steel
Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Bright

Description

Spotting Drill Bit, Cobalt, 82 Degrees , 1 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.