Zoro Homepage

Spotting Drill, 1 In., 90 Deg., 10 OAL

  • Mfr # 956-000-009

  • Zoro # G6919236


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
1 in - 1.0000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-009
Zoro #
G6919236
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1 in - 1.0000
Flute Length
2 1/4 in
Overall Length
10 in
Shank Dia.
1 in
Body Dia.
1 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1
Drill Bit Size
1 in
Drill Size
1"

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.0000
Drill Bit Finish
Bright
Drill Bit Material
Cobalt Steel
Drill Point (Deg.)
90
Cutting Direction - Machining
Right Hand
Finish
Bright
Left/Right Hand
Right Hand
Drill Bit Grouping
Drill Bit
Material
Cobalt

Description

Spotting Drill Bit, Cobalt, 90 Degrees , 1 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.