Zoro Homepage

Spotting Drill, 1 In., 90 Deg., 6 OAL

  • Mfr # 956-000-002

  • Zoro # G7137532


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1-3/4 in - 1.7500
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-002
Zoro #
G7137532
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-3/4 in - 1.7500
Flute Length
2 1/4 in
Overall Length
6 in
Shank Dia.
1 in
Drill Bit Dimension Type
Fractional Inch
Body Dia.
1 in
Drill Size
1"
Size (In.)
1
Drill Bit Size
1 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Finish
Tin
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiN
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
90
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Decimal Equivalent
1.0000
Material
HSS

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.