Spotting Drill, 1/2 In., 120 Deg., 6 OAL
Mfr # 956-000-067
Zoro # G7192087
product price: $66.85
/eaKey Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1 in - 1.0000
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-067
Zoro #
G7192087
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1 in - 1.0000
Flute Length
1 3/8 in
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1/2
Body Dia.
1/2 in
Drill Size
1/2"
Drill Bit Size
1/2 in
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Finish
Tin
Drill Point (Deg.)
120
Drill Bit Grouping
Drill Bit
Material
HSS
Left/Right Hand
Right Hand
Decimal Equivalent
0.5000
Drill Bit Finish
TiN
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.