Spotting Drill, 1/2 In., 90 Deg., 3 OAL
Mfr # 956-000-110
Zoro # G7053837
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-110
Zoro #
G7053837
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/8 in - 0.6250
Flute Length
1 in
Overall Length
3 in
Shank Dia.
1/2 in
Drill Bit Size
1/2 in
Body Dia.
1/2 in
Drill Size
1/2"
Size (In.)
1/2
Drill Bit Dimension Type
Fractional Inch
Details
Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Decimal Equivalent
0.5000
Drill Point (Deg.)
90
Cutting Direction - Machining
Right Hand
Finish
Tin
Drill Bit Finish
TiN
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Drill Bit Material
High Speed Steel
Material
HSS
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.