Spotting Drill, 1/2 In., 90 Deg., 8 OAL
Mfr # 956-000-016
Zoro # G6416846
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-016
Zoro #
G6416846
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/2 in - 0.5000
Flute Length
1 3/8 in
Overall Length
8 in
Shank Dia.
1/2 in
Size (In.)
1/2
Drill Bit Dimension Type
Fractional Inch
Drill Size
1/2"
Body Dia.
1/2 in
Drill Bit Size
1/2 in
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Left/Right Hand
Right Hand
Drill Bit Finish
TiN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
Material
HSS
Drill Point (Deg.)
90
Finish
Tin
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.