Spotting Drill, 12 mm, 120 Deg.
Mfr # 956-000-177
Zoro # G6434057
product price: $52.45
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
12.00mm - 0.4724
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-177
Zoro #
G6434057
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
12.00mm - 0.4724
Flute Length
30.00 mm
Overall Length
102.00 mm
Shank Dia.
12 mm
Body Dia.
12.00 mm
Drill Bit Dimension Type
Metric
Size (mm)
12
Drill Bit Size
12.00 mm
Drill Size
12.00mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Finish
Bright
Drill Bit Material
Cobalt Steel
Material
Cobalt
Left/Right Hand
Right Hand
Drill Bit Finish
Bright
Drill Point (Deg.)
120
Decimal Equivalent
0.4724
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 12 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.