Zoro Homepage

Spotting Drill, 12 mm, 90 Deg.

  • Mfr # 956-000-164

  • Zoro # G7189987


product price: $43.89
/ea

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
12.00mm - 0.4724
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-164
Zoro #
G7189987
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
30.00 mm
Overall Length
102.00 mm
Shank Dia.
12 mm
Body Dia.
12.00 mm
Size (mm)
12
Drill Bit Dimension Type
Metric
Drill Size
12.00mm
Drill Bit Size
12.00 mm

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4724
Finish
Bright
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Drill Bit Material
Cobalt Steel
Material
Cobalt
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Drill Point (Deg.)
90

Description

Spotting Drill Bit, Cobalt, 90 Degrees , 12 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.