Spotting Drill, 1/4 In., 82 Deg., 6 OAL
Mfr # 956-000-218
Zoro # G6722983
product price: $68.99
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-218
Zoro #
G6722983
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/2 in - 0.5000
Flute Length
3/4 in
Overall Length
6 in
Shank Dia.
1/4 in
Drill Size
1/4"
Size (In.)
1/4
Drill Bit Size
E
Body Dia.
1/4 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2500
Drill Bit Material
Cobalt Steel
Drill Point (Deg.)
82
Drill Bit Grouping
Drill Bit
Cutting Direction - Machining
Right Hand
Material
Cobalt
Left/Right Hand
Right Hand
Finish
Bright
Drill Bit Finish
Bright
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.