Spotting Drill, 14 mm, 120 Deg.
Mfr # 956-000-178
Zoro # G6829916
product price: $57.25
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
4.00mm - 0.1575
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-178
Zoro #
G6829916
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
4.00mm - 0.1575
Flute Length
35.00 mm
Overall Length
115.00 mm
Shank Dia.
14 mm
Drill Size
14.00mm
Drill Bit Size
14.00 mm
Body Dia.
14.00 mm
Size (mm)
14
Drill Bit Dimension Type
Metric
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Finish
Bright
Cutting Direction - Machining
Right Hand
Material
Cobalt
Left/Right Hand
Right Hand
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
120
Decimal Equivalent
0.1575
Drill Bit Material
Cobalt Steel
Drill Bit Finish
Bright
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 14 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.