Spotting Drill, 16 mm, 120 Deg.
Mfr # 956-000-179
Zoro # G7106653
product price: $58.79
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
5.00mm - 0.1969
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-179
Zoro #
G7106653
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5.00mm - 0.1969
Flute Length
35.00 mm
Overall Length
115.00 mm
Shank Dia.
16 mm
Drill Size
16.00mm
Body Dia.
16.00 mm
Drill Bit Dimension Type
Metric
Size (mm)
16
Drill Bit Size
16.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Decimal Equivalent
0.1969
Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt Steel
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
120
Drill Bit Finish
Bright
Material
Cobalt
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 16 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.