Spotting Drill, 16 mm, 120 Deg.
Mfr # 956-000-199
Zoro # G6679827
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
4.00mm - 0.1575
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-199
Zoro #
G6679827
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
4.00mm - 0.1575
Flute Length
35.00 mm
Overall Length
200.00 mm
Shank Dia.
16 mm
Drill Size
16.00mm
Drill Bit Size
16.00 mm
Drill Bit Dimension Type
Metric
Size (mm)
16
Body Dia.
16.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Cobalt Steel
Drill Bit Grouping
Drill Bit
Material
Cobalt
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.1575
Drill Point (Deg.)
120
Drill Bit Finish
Bright
Left/Right Hand
Right Hand
Finish
Bright
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 16 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.