Spotting Drill, 16 mm, 90 Deg.
Mfr # 956-000-166
Zoro # G6648993
product price: $58.79
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
5.00mm - 0.1969
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-166
Zoro #
G6648993
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5.00mm - 0.1969
Flute Length
35.00 mm
Overall Length
115.00 mm
Shank Dia.
16 mm
Drill Size
16.00mm
Drill Bit Size
16.00 mm
Body Dia.
16.00 mm
Drill Bit Dimension Type
Metric
Size (mm)
16
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Finish
Bright
Finish
Bright
Drill Point (Deg.)
90
Drill Bit Material
Cobalt Steel
Drill Bit Grouping
Drill Bit
Material
Cobalt
Decimal Equivalent
0.1969
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 16 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.