Spotting Drill, 1/8 In, 120 Deg., 1 1/2 OAL
Mfr # 956-000-124
Zoro # G7257573
product price: $22.29
/eaKey Features
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
1/8 in - 0.1250
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-124
Zoro #
G7257573
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/8 in - 0.1250
Flute Length
3/8 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Drill Bit Size
1/8 in
Drill Size
1/8"
Size (In.)
1/8
Body Dia.
1/8 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Drill Point (Deg.)
120
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.1250
Material
HSS
Drill Bit Finish
TiN
Finish
Tin
Drill Bit Grouping
Drill Bit
Description
Spotting Drill Bit, Carbide, 120 Degrees , 1/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.