Spotting Drill, 18 mm, 120 Deg.
Mfr # 956-000-180
Zoro # G6526572
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
18.00mm - 0.7087
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-180
Zoro #
G6526572
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
18.00mm - 0.7087
Flute Length
40.00 mm
Overall Length
130.00 mm
Shank Dia.
18 mm
Drill Size
18.00mm
Size (mm)
18
Drill Bit Dimension Type
Metric
Drill Bit Size
18.00 mm
Body Dia.
18.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.7087
Material
Cobalt
Drill Point (Deg.)
120
Drill Bit Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt Steel
Finish
Bright
Left/Right Hand
Right Hand
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 18 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.