Spotting Drill, 18 mm, 90 Deg.
Mfr # 956-000-167
Zoro # G6800683
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
18.00mm - 0.7087
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-167
Zoro #
G6800683
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
18.00mm - 0.7087
Flute Length
40.00 mm
Overall Length
130.00 mm
Shank Dia.
18 mm
Drill Size
18.00mm
Drill Bit Size
18.00 mm
Size (mm)
18
Body Dia.
18.00 mm
Drill Bit Dimension Type
Metric
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.7087
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
90
Finish
Bright
Drill Bit Material
Cobalt Steel
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Drill Bit Finish
Bright
Material
Cobalt
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 18 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.