Spotting Drill, 2 mm, 90 Deg.
Mfr # 956-000-157
Zoro # G6761781
product price: $34.49
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
2.00mm - 0.0787
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-157
Zoro #
G6761781
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
2.00mm - 0.0787
Flute Length
8.00 mm
Overall Length
49.00 mm
Shank Dia.
2 mm
Size (mm)
2
Drill Bit Size
2.00 mm
Drill Bit Dimension Type
Metric
Body Dia.
2.00 mm
Drill Size
2.00mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
90
Left/Right Hand
Right Hand
Material
Cobalt
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Drill Bit Material
Cobalt Steel
Finish
Bright
Decimal Equivalent
0.0787
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 2 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.