Zoro Homepage

Spotting Drill, 20 mm, 120 Deg.

  • Mfr # 956-000-181

  • Zoro # G6767677


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
6.00mm - 0.2362
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-181
Zoro #
G6767677
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
40.00 mm
Overall Length
131.00 mm
Shank Dia.
20 mm
Drill Bit Dimension Type
Metric
Size (mm)
20
Body Dia.
20.00 mm
Drill Size
20.00mm
Drill Bit Size
20.00 mm

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Grouping
Drill Bit
Finish
Bright
Material
Cobalt
Drill Bit Material
Cobalt Steel
Left/Right Hand
Right Hand
Drill Bit Finish
Bright
Drill Point (Deg.)
120
Decimal Equivalent
0.2362
Cutting Direction - Machining
Right Hand

Description

Spotting Drill Bit, Cobalt, 120 Degrees , 20 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.