Zoro Homepage

Spotting Drill, 20 mm, 90 Deg.

  • Mfr # 956-000-168

  • Zoro # G7114737


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
6.00mm - 0.2362
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-168
Zoro #
G7114737
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
40.00 mm
Overall Length
131.00 mm
Shank Dia.
20 mm
Size (mm)
20
Drill Bit Size
20.00 mm
Body Dia.
20.00 mm
Drill Bit Dimension Type
Metric
Drill Size
20.00mm

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Finish
Bright
Left/Right Hand
Right Hand
Drill Point (Deg.)
90
Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt Steel
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.2362
Material
Cobalt

Description

Spotting Drill Bit, Cobalt, 90 Degrees , 20 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.