Spotting Drill, 20 mm, 90 Deg.
Mfr # 956-000-191
Zoro # G7175707
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
5.00mm - 0.1969
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-191
Zoro #
G7175707
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5.00mm - 0.1969
Flute Length
40.00 mm
Overall Length
200.00 mm
Shank Dia.
20 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
20.00 mm
Body Dia.
20.00 mm
Drill Size
20.00mm
Size (mm)
20
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Cobalt Steel
Finish
Bright
Drill Point (Deg.)
90
Material
Cobalt
Drill Bit Finish
Bright
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Decimal Equivalent
0.1969
Drill Bit Grouping
Drill Bit
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 20 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.