Spotting Drill, 25 mm, 120 Deg.
Mfr # 956-000-182
Zoro # G6602897
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
10.00mm - 0.3937
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-182
Zoro #
G6602897
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
10.00mm - 0.3937
Flute Length
45.00 mm
Overall Length
138.00 mm
Shank Dia.
25 mm
Size (mm)
25
Drill Size
25.00mm
Body Dia.
25.00 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
25.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Drill Bit Finish
Bright
Drill Bit Material
Cobalt Steel
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright
Drill Point (Deg.)
120
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3937
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 25 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.