Spotting Drill, 25 mm, 90 Deg.
Mfr # 956-000-169
Zoro # G6834651
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
10.00mm - 0.3937
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-169
Zoro #
G6834651
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
10.00mm - 0.3937
Flute Length
45.00 mm
Overall Length
138.00 mm
Shank Dia.
25 mm
Size (mm)
25
Drill Size
25.00mm
Drill Bit Dimension Type
Metric
Drill Bit Size
25.00 mm
Body Dia.
25.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Bright
Left/Right Hand
Right Hand
Drill Bit Material
Cobalt Steel
Drill Point (Deg.)
90
Drill Bit Grouping
Drill Bit
Material
Cobalt
Decimal Equivalent
0.3937
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 25 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.