Spotting Drill, 3 mm, 120 Deg.
Mfr # 956-000-192
Zoro # G6525425
product price: $51.19
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
6.00mm - 0.2362
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-192
Zoro #
G6525425
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
6.00mm - 0.2362
Flute Length
10.00 mm
Overall Length
80.00 mm
Shank Dia.
3 mm
Drill Bit Size
3.00 mm
Drill Size
3.00mm
Size (mm)
3
Drill Bit Dimension Type
Metric
Body Dia.
3.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Finish
Bright
Decimal Equivalent
0.2362
Drill Bit Material
Cobalt Steel
Drill Bit Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Material
Cobalt
Drill Point (Deg.)
120
Left/Right Hand
Right Hand
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 3 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.