Spotting Drill, 3 mm, 90 Deg.
Mfr # 956-000-158
Zoro # G6536047
product price: $29.99
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-158
Zoro #
G6536047
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/8 in - 0.6250
Flute Length
10.00 mm
Overall Length
50.00 mm
Shank Dia.
3 mm
Body Dia.
3.00 mm
Drill Bit Size
3.00 mm
Drill Size
3.00mm
Drill Bit Dimension Type
Metric
Size (mm)
3
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt Steel
Decimal Equivalent
0.1181
Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
90
Left/Right Hand
Right Hand
Material
Cobalt
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 3 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.