Spotting Drill, 3/16 In., 90 Deg., 2 OAL
Mfr # 956-000-129
Zoro # G6692822
product price: $27.15
/eaKey Features
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/8 in - 0.1250
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-129
Zoro #
G6692822
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/8 in - 0.1250
Flute Length
9/16 in
Overall Length
2 in
Shank Dia.
3/16 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/16
Body Dia.
3/16 in
Drill Bit Size
3/16 in
Drill Size
3/16"
Details
Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.1875
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Left/Right Hand
Right Hand
Finish
Tin
Material
HSS
Drill Point (Deg.)
90
Drill Bit Finish
TiN
Description
Spotting Drill Bit, Carbide, 90 Degrees , 3/16 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.