Spotting Drill, 3/4 In., 120 Deg., 10 OAL
Mfr # 956-000-088
Zoro # G6889084
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
3/4 in - 0.7500
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
956-000-088
Zoro #
G6889084
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/4 in - 0.7500
Flute Length
1 7/8 in
Overall Length
10 in
Shank Dia.
3/4 in
Drill Size
3/4"
Drill Bit Size
3/4 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/4
Body Dia.
3/4 in
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Direction - Machining
Right Hand
Material
HSS
Drill Bit Grouping
Drill Bit
Finish
Tin
Drill Bit Finish
TiN
Left/Right Hand
Right Hand
Decimal Equivalent
0.7500
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
120
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/4 in, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.